Shop All Pipe & Tube Clamps
Nvent Caddy
Strut Pipe Clamp, Size 1/2 In
Mfr # RIGD0050S4
Zoro # G2634466
original price:
$8.54
4% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Pipe Size (In.) 1/2 in
- Max. Load (Lb.) 400 lb
- Rod Size 21/25 in
- Type Rigid Single Piece Strut Clamp for Pipe/Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # RIGD0050S4
- Zoro # G2634466
- UPC # 00782856351641
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Rod Size | 21/25 in |
Width (In.) | 1 1/4 in |
Thread Size (In.) | 0.84 |
Flange Width (In.) | 1 1/4 in |
For Pipe Size | 1/2 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 13/16 in |
Overall Width | 1 1/4 in |
Description
Strut Pipe Clamp, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Outside Diameter 13/16 in, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Load Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-050)
- ZORO SELECT 3/8" FNPT Brass Ball Valve 3-Way (1PYZ9)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe (T2009S)
- ZORO SELECT 1-1/2" FNPT Galvanized Floor Flange (5P971)
- NVENT CADDY Riser Clamp (EZR0600)
- NVENT CADDY Insulated Strut Clamp, 1 In. Copper Tube (CCC0112)
- NVENT CADDY One Piece Pipe Clip, 1 In, 250 lb Max (CD2B37CP)
- NVENT CADDY One Piece Pipe Clip, 2 In, 350 lb Max (CD5B37CP)
- NVENT CADDY Copper Tubing Strut Clamp, Size 1 1/4 In (COPC0125CP)
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Max. Load (Lb.): 800 (RIGD0300EG)
- ELESA Square tube connectors, STC.25-3A-3W-A-C9 (STC-A)
- Nvent Caddy Pipe & Tube Clamps