Shop All Pipe & Tube Clamps
Nvent Caddy
Strut Pipe Clamp, Size 1/2 In
Mfr # RIGD0050EG
Zoro # G3345124
original price:
$5.69
47% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel
- Pipe Size (In.) 1/2 in
- Max. Load (Lb.) 400 lb
- Rod Size 21/25 in
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # RIGD0050EG
- Zoro # G3345124
- UPC # 00782856347941
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Rod Size | 21/25 in |
Width (In.) | 1 1/4 in |
Thread Size (In.) | 0.84 |
Overall Width | 1 1/4 in |
For Strut Channel Width | 1 5/8 in |
For Pipe Size | 1/2 in |
Threaded Rod Size | 21/25 in |
For Maximum Outside Diameter | 13/16 in |
Description
Strut Pipe Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, For Maximum Outside Diameter 13/16 in, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Load Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 1-1/2", 316 SS (G150-E-SS)
- LEGEND VALVE 1/2" T545 NO LEAD IPS SILLCOCK (107-403NL)
- SLOAN 1.6/1.1 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (Solis 8111-1.6/1.1)
- PARKER Elbow, 90, Nylon, CompxM, 1/2Inx3/8In (N8ME6)
- NVENT CADDY Bell Hanger, Size 1 In (BH0100CP)
- NVENT CADDY Tubing Strut Clip, Size 1 In (TSMI0100)
- NVENT CADDY Copper Tubing Strut Clamp, Size 2 1/2 In (COPC0250CP)
- NVENT CADDY Tubing Strut Clip, Size 1 In (TSM0112)
- NVENT CADDY Riser Clamp (EZR0400)
- NVENT CADDY Riser Clamp, 10.25"L, 1"W, ElectroGalv (EZR0200)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1/2 In, 316SS (BSBX30840-SP)
- Nvent Caddy Plumbing Accessories