Shop All Pipe & Tube Clamps
Nvent Caddy
Strut Cushion Clamp, 4 in. Pipe
Mfr # CCC0450
Zoro # G6209655
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel with Polypropylene Cushion
- Pipe Size (In.) 4 in
- Type Tubing
- Height (In.) 1 19/32 in
- Width (In.) 5 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CCC0450
- Zoro # G6209655
- UPC # 00782856712817
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 4 in |
Height (In.) | 1 19/32 in |
Width (In.) | 5 13/64 in |
Length (In.) | 6 13/32 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 1 9/16 in |
For Maximum Outside Diameter | 4 1/2 in |
Overall Length | 6 5/16 in |
Installed Height | 6 5/16 in |
For Pipe Size | 4 in |
Overall Height | 1 19/32 in |
Description
Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Zinc Chromate, Clamp Type Strut Clamp, Cushion Material Polypropylene, For Maximum Outside Diameter 4 1/2 in, For Pipe Size 4 in, For Strut Channel Width 1 5/8 in, Installed Height 6 5/16 in, Maximum Operating Temperature 145 Degrees F, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stillness Adjustable Wall-Mount Holder (975-BL)
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-707)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brass (58305-PB)
- B & K BK Products Schedule 80 3/4 in. MIP X 3/4 in. D MIP PVC 2 in. Nipple (404-020)
- NVENT CADDY Copper Tubing Strut Clamp, Size 2 1/2 In (COPC0250CP)
- NVENT CADDY Strut Clamp, 3/8 In.Tube or 1/4In.Pipe (CCC0050)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250EG)
- NVENT CADDY Riser Clamp (EZR0300)
- NVENT CADDY Insulated Strut Clamp, 1/4 In.Copper Tube (CCC0037)
- NVENT CADDY EZ-Riser Riser Clamp, 1 1/4 In, 255 lb Max Load (5100125EG)
- DIXON Worm Gear Clamp, 2-9/16 to 3-1/2 in Clamp, SS Band, Domestic (HSS48)
- Nvent Caddy Plumbing Accessories