Shop All Beam & Plate Clamps
Nvent Caddy
Stamped Beam C-Clamp, Steel
Mfr # SBC037
Zoro # G208415207
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Load Capacity 500 lb
- Standards ANSI/MSS-SP-58, Type 19, cUL, WW-H-171, Type 23, FM Approved, UL Listed
- Bolt Material Steel
- Installation Torque 5 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # SBC037
- Zoro # G208415207
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
For Threaded Rod Size | 3/8 in |
Clamp Width | 0.85 in |
Details
Item | Stamped Beam Clamp |
Material | Pre-Galvanized Steel |
Load Capacity | 500 lb |
Standards | ANSI/MSS-SP-58, Type 19, cUL, WW-H-171, Type 23, FM Approved, UL Listed |
Bolt Material | Steel |
Installation Torque | 5 ft-lb |
Includes Threaded Rod | Yes |
For Maximum Beam Thickness | 3/4 in |
For Beam Thickness | 3/4 in |
For Suspending | Threaded Rod |
Clamp Material Finish | Pre-Galvanized |
Clamp Material | Steel |
For Beam Shape/Type | C-Purlin, H-Beam, I-Beam |
Suspension Hardware | Threaded Rod |
Beam Clamp Type | C-Clamp |
Beam Mount Location | Top |
Description
Stamped Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Top, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Width 0.85 in, For Beam Shape/Type C-Purlin, H-Beam, I-Beam, For Threaded Rod Size 3/8 in, Installation Torque 5 ft-lb, Load Capacity 500 lb, For Maximum Beam Thickness 3/4 in, Includes Threaded Rod Yes, Standards ANSI/MSS-SP-58, Type 19, cUL, WW-H-171, Type 23, FM Approved, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Contactor for 12001x (20382)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 15 ft. (711500GRA)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB403072)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF5)
- RENFROE Plate Clamp, Vertical Lift, 1 ton (LA-01.00-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- VESTIL Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity (LPC-20)
- PEAVEY MFG CO. Peavey Cant Hook T-029-060-0176 Hardwood Handle 60" (T-029-060-0176)
- ALL MATERIAL HANDLING Plate Clamp Universal 1tx0-20 HRC<37 (PCUA010)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CAMPBELL CHAIN & FITTINGS GX Structural Short Leg Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6423108)
- Nvent Caddy Beam & Plate Clamps