Shop All Electrical Box Hardware
Nvent Caddy
Stabilizer Clip, NOVAL Accessory, Steel
Mfr # FMSBC1
Zoro # G3596311
product price: $0.88
/ea
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Raised Height 2 in
- Color Silver
- For Use With Square or Hex Shaped Electrical Boxes On Ceiling Tiles
- Sub-Category Mounting Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # FMSBC1
- Zoro # G3596311
- UPC # 00094714745364
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Raised Height | 2 in |
Details
Item | Stabilizer Clip |
Material | Steel |
Color | Silver |
For Use With | Square or Hex Shaped Electrical Boxes On Ceiling Tiles |
Sub-Category | Mounting Accessories |
Function | Secures And Levels Ceiling Tiles That Have Lifted During The Installation Of Trim Rings And Signage |
Characteristics | Optional Box Accessory |
Finish | Plain |
Description
Stabilizer Clip, Mounting Accessories, Material Steel, Silver Color, For Use With Square or Hex Shaped Electrical Boxes On Ceiling Tiles, Secures And Levels Ceiling Tiles That Have Lifted During The Installation Of Trim Rings And Signage Function, Optional Box Accessory, Raised Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2363)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R20)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA282N)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C23)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MP2S)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Plastic, - (MP1P)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MPLS)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C6)
- WIEGMANN Gasket For Exhaust Grill (WPFG10)
- Nvent Caddy Electrical Box Hardware