Shop All Pipe Hangers
Nvent Caddy
Speed Link, 118-13/16in. Lx29/32in. W, PK2
Mfr # SLK3L3R2
Zoro # G3106848
product price: $45.15
/pk 2, $22.58/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire and Fastener
- Max. Load (Lb.) 200 lb
- Width (In.) 29/32 in
- Includes Locking Device, Pre-Assembled Hook End Fitting, Wire
- Height (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # SLK3L3R2
- Zoro # G3106848
- UPC # 782856861058
- Country of Origin China
- Category Pipe Hangers
Dimensions
Width (In.) | 29/32 in |
Height (In.) | 2 1/2 in |
Length (In.) | 118 13/16 in |
Width | 0.9" |
Overall Height | 2 1/2 in |
Overall Width | 7/8 in |
Overall Length | 118 13/16 in |
Details
Type | Wire and Fastener |
Max. Load (Lb.) | 200 lb |
Includes | Locking Device, Pre-Assembled Hook End Fitting, Wire |
Max. Pressure | 200 lb |
Material | Steel |
Standards | SMACNA |
Description/Special Features | For Suspending Ductwork, Piping Or Equipment |
Item | Speed Link |
Compatible with Brand | nVent Caddy |
Maximum Allowable Load | 200 lb |
Wire Material | Galvanized Steel |
Finish | Galvanized |
Load Capacity | 200 lb |
Description
Speed Link, Compatible with Brand nVent Caddy, Finish Galvanized, Includes Locking Device, Pre-Assembled Hook End Fitting, Wire, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P799)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/4 in Pipe Size (429012)
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K764)
- PENTAIR/OMNIFILTER Replacement RO Filter Kit (ROR2050-S-S18)
- NVENT CADDY Split Ring Hanger, 1 1/4 In, 180 lb Max (4560125CP)
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 1 In (4180100FL)
- NVENT CADDY J Hanger Felt Lined, Size 2 1/2 In (4180250FL)
- NVENT CADDY Clevis Hanger, 4 In, 1130 lb Max Load (4010400EG)
- NVENT CADDY Loop Hanger, Size 3 In (1050300S4)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1150075EG)
- DIXON Hex Hanger Nitrile Grommets, 1/2"- 3/4" (B24RG-G75)
- Nvent Caddy Pipe Hangers