Shop All Pipe & Tube Clamps
This Product is Discontinued
Nvent Caddy
EZ-Riser Riser Clamp, Size 5 In (Discontinued)
Mfr # 5100500EG
Zoro # G3078494
This Product is Discontinued
Key Features
- Material Electro-galvanized Steel
- Pipe Size (In.) 5 in
- Max. Load (Lb.) 1,160
- Width (In.) 1 1/2 in
- Length (In.) 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 5100500EG
- Zoro # G3078494
- UPC # 00782856369417
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 5 in |
Width (In.) | 1 1/2 in |
Length (In.) | 14 1/2 in |
Width | 1-1/2" |
Details
Material | Electro-galvanized Steel |
Item | Riser Clamp |
Max. Load (Lb.) | 1,160 |
Description/Special Features | For Suspending Vertical Steel Pipe Risers |
Standards | Conforms with Federal Specification WW-H-171 (Type 8), Manufacturers StAndardization Society (MSS) SP-58 (Type 8), UL Listed |
Metal Detectable | Yes |
Description
Riser Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.