Shop All Pipe & Tube Clamps
Nvent Caddy
Riser Clamp
Mfr # EZR0050
Zoro # G2153543
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electrogalvanized Steel
- Pipe Size (In.) 1/2 in
- Max. Load (Lb.) 255 lb
- Finish zinc plated
- Height (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # EZR0050
- Zoro # G2153543
- UPC # 782856955993
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Height (In.) | 7/8 in |
Width (In.) | 55/64 in |
Length (In.) | 8 1/2 in |
Bolt Size (In.) | 25/64 |
Fits Tube Size | 1 in |
Overall Width | 7/8 in |
For Pipe Size | 1/2 in |
Bolt Length | 25/64 in |
Bolt Center-to-Center Length | 5 1/8 in |
Bolt Diameter | 25/64 in |
Mounting Hole Diameter | 0.39 in |
For Maximum Outside Diameter | 13/16 in |
Overall Height | 0.88 in |
Overall Length | 8.5 in |
Description
Riser Clamp, Bolt Diameter 25/64 in, Bolt Length 25/64 in, Clamp Material Steel, Clamp Material Finish Electrogalvanized, For Maximum Outside Diameter 13/16 in, For Pipe Size 1/2 in, Load Capacity 255 lb, Mounting Hole Diameter 0.39 in, Overall Height 0.88 in, Overall Length 8.5 in, Overall Width 7/8 in, For Use On Pipe, Standards MSS SP-58, Type 8, WW-H-171, Type 8, Bolt Center-to-Center Length 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (849-015)
- MIDLAND INDUSTRIES Midland Industries 30141 0.75 in. 86Y Zinc Wye Garden Hose Y Connector (30141)
- KOHLER Cover, Tank, Close Coupled (1301456-0)
- ZORO SELECT 3/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (6KH98)
- NVENT CADDY Tubing Strut Clip, Size 1 1/4 In (TSMI0137)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250S4)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, 2 1/2 In, Thread Size (In.): 3/8 (454012)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/2 In (RIGD0150S4)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/2 In (RIGD0150EG)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In (389004)
- PARKER Tube Clamp Kit, Weld Plate, 3/4 In (WP3190)
- Nvent Caddy Pipe & Tube Clamps