Shop All Pipe & Tube Clamps
Nvent Caddy
Riser Clamp, 9.5"L, 7/8"W, ElectroGalv
Mfr # EZR0125
Zoro # G8783815
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electrogalvanized Steel
- Pipe Size (In.) 1-1/4
- Max. Load (Lb.) 255
- Type Standard Duty
- Height (In.) 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # EZR0125
- Zoro # G8783815
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1-1/4 |
Height (In.) | 7/8 |
Width (In.) | 1-5/8 |
Length (In.) | 9-1/2 |
Overall Length | 9.5 in |
Mounting Hole Diameter | 0.39 in |
Overall Width | 7/8 in |
Overall Height | 0.88 in |
For Pipe Size | 1 1/4 in |
Bolt Center-to-Center Length | 6 in |
For Maximum Outside Diameter | 1 11/16 in |
Details
Material | Electrogalvanized Steel |
Item | Riser Clamp |
Max. Load (Lb.) | 255 |
Type | Standard Duty |
Standards | MSS SP-58, Type 8, WW-H-171, Type 8 |
Clamp Material Finish | Electrogalvanized |
Clamp Material | Steel |
For Use On | Pipe |
Load Capacity | 255 lb |
Description
Riser Clamp, Clamp Material Steel, Clamp Material Finish Electrogalvanized, For Maximum Outside Diameter 1 11/16 in, For Pipe Size 1 1/4 in, Load Capacity 255 lb, Mounting Hole Diameter 0.39 in, Overall Height 0.88 in, Overall Length 9.5 in, Overall Width 7/8 in, For Use On Pipe, Standards MSS SP-58, Type 8, WW-H-171, Type 8, Bolt Center-to-Center Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pipe Support, Chrome Plated (902-MJKCP)
- SLOAN Repair Kit C64A Repair Kit (3303396)
- BANJO 3" Male Adapter Dust Plug (300PL)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (603 11/4)
- NVENT CADDY EZ-Riser Riser Clamp, 1 In, 255 lb Max Load (5100100EG)
- NVENT CADDY Strut Pipe Clamp, Size 2 In, Type: Heavy Duty (RIGD0200EG)
- NVENT CADDY Riser Clamp, 4 In, 810 lb Max Load (5110400CP)
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Type: Heavy Duty (RIGD0300S4)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250S4)
- NVENT CADDY Tubing Strut Clip, Size 3/4 In (TSM0087)
- ANVIL Riser Clamp, Tube Sz 1 In, Length 9 3/8 In (0500421037)
- Nvent Caddy Plumbing Accessories