Shop All Pipe & Tube Clamps
Nvent Caddy
Riser Clamp, 10.25"L, 1"W, ElectroGalv
Mfr # EZR0200
Zoro # G8779195
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electrogalvanized Steel
- Pipe Size (In.) 2
- Max. Load (Lb.) 255
- Type Standard Duty
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # EZR0200
- Zoro # G8779195
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 |
Height (In.) | 1 |
Width (In.) | 2-3/8 |
Length (In.) | 10-1/4 |
Overall Height | 1 in |
Overall Length | 10.25 in |
Bolt Center-to-Center Length | 7 in |
Overall Width | 1 in |
Mounting Hole Diameter | 0.39 in |
For Pipe Size | 2 in |
For Maximum Outside Diameter | 2 3/8 in |
Details
Material | Electrogalvanized Steel |
Item | Riser Clamp |
Max. Load (Lb.) | 255 |
Type | Standard Duty |
Standards | MSS SP-58, Type 8, WW-H-171, Type 8 |
Clamp Material Finish | Electrogalvanized |
For Use On | Pipe |
Clamp Material | Steel |
Load Capacity | 255 lb |
Description
Riser Clamp, Clamp Material Steel, Clamp Material Finish Electrogalvanized, For Maximum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Load Capacity 255 lb, Mounting Hole Diameter 0.39 in, Overall Height 1 in, Overall Length 10.25 in, Overall Width 1 in, For Use On Pipe, Standards MSS SP-58, Type 8, WW-H-171, Type 8, Bolt Center-to-Center Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Conway Single-Handle Lavatory Faucet Chrome (WS84923)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- MOEN Extension Kit (130143)
- PLUMB PAK Tailpiece Washer 1.25X1.25 Pol (PP855-35)
- NVENT CADDY Tubing Strut Clip, Size 1/2 In (TSMI0062)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 4 In (454017)
- NVENT CADDY Insulated Strut Clamp, 3 In. Copper Tube (CCC0312)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125EG)
- NVENT CADDY Strut Pipe Clamp, Size 3/4 In (RIGD0075S4)
- NVENT CADDY Tubing Strut Clip, Size 1 1/4 In (TSM0137)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, C (S3014C)
- Nvent Caddy Pipe & Tube Clamps