Shop All Cable Protectors
Nvent Caddy
Protective Cover
Mfr # LPP74718
Zoro # G601212526
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nonmetallic
- Number of Channels 1
- Color White
- Max. Cable Dia. 7/8 in
- Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # LPP74718
- Zoro # G601212526
- UPC # 00782856574637
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 7/8 in |
Length | 8 ft |
Width | 2 5/8 in |
Channel Width | 7/8 in |
Cable Protector Channel Height | 7/8 in |
Cable Protector Height | 1 in |
Height | 1 in |
Details
Item | Protective Cover |
Material | Nonmetallic |
Number of Channels | 1 |
Color | White |
Connection Style | Overlap |
Description
Protective Cover, Number of Channels 1, Cable Protector Channel Height 7/8 in, Channel Width 7/8 in, Width 2 5/8 in, Cable Protector Height 1 in, Connection Style Overlap, Length 8 ft, Color White, Material Polyethylene, Max. Cable Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, 7 Days, DPDT (DGS100A)
- GEMS 0.1Gpm 120/240V-Ac Flow Switch (26926 FS-925-SS)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Red (HS357-S10-RED)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- GLOBAL INDUSTRIAL 5-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670622)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Gray (CC-PL-SM-15-GY)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Black (SB-EG-EM-1790-BK)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Gray (CC-PL-LG-5-GY)
- ELECTRIDUCT ChordSavers ChordSaver Floor Cord Cover- Gray- x 36" (CC-CS-FC-1-GY)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft - Gray (D-2-5-GY)
- Nvent Caddy Cable Protectors