Shop All Pipe & Tube Clamps
Nvent Caddy
Pipe Clamp, Polycarbonate, 1 1/16"H
Mfr # 389018
Zoro # G8346365
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Xenoy(R)
- Pipe Dia. Max. 1/2 in
- Tube Dia. Max. 15/32 in
- Pipe Dia. Min. 3/8 in
- CTS Dia. Max. 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # 389018
- Zoro # G8346365
- UPC # 782856814139
- Country of Origin Switzerland
- Category Pipe & Tube Clamps
Dimensions
Pipe Dia. Max. | 1/2 in |
Tube Dia. Max. | 15/32 in |
Pipe Dia. Min. | 3/8 in |
CTS Dia. Max. | 15/32 in |
Tube Dia. Min. | 3/8 in |
CTS Dia. Min. | 3/8 in |
For Maximum Outside Diameter | 7/16 in |
For Minimum Outside Diameter | 3/8 in |
Overall Height | 1 1/16 in |
Overall Length | 11/16 in |
For Copper Tube Size | 1/4 in |
Details
Material | Xenoy(R) |
Item | Pipe Clamp |
Max. Load at Temp. | 33 |
Mount Type | Mount Plate, Shot-Fire Bracket |
Load Capacity | 33 lb |
Clamp Material | Polycarbonate/Polyester |
Surface Mount Orientation | Front Mount |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Features | One-Piece Clamp |
For Use On | Cable, Pipe, Tube |
Description
Pipe Clamp, Clamp Material Polycarbonate/Polyester, For Copper Tube Size 1/4 in, For Maximum Outside Diameter 7/16 in, For Minimum Outside Diameter 3/8 in, Load Capacity 33 lb, Maximum Operating Temperature 194 Degrees F, Overall Height 1 1/16 in, Overall Length 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Woven Filter Cartridge, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H (EV910827-75)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 250 psi (88C2A1M1K1-250)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/2 In (454008)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp (389003)
- NVENT CADDY Bell Hanger, Size 3/4 In (BH0075CP)
- NVENT CADDY Insulated Strut Clamp, 1/4 In.Copper Tube (CCC0037)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250S4)
- NVENT CADDY Copper Tubing Strut Clamp, Size 3/4 In (COPC0075CP)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-7/8 in. Tube, 304SS (HT30SS)
- Nvent Caddy Plumbing Accessories