Shop All Strut Channel Accessories
Nvent Caddy
Nut, Threaded Rod, 1/4In, 500 lb
Mfr # SN25
Zoro # G3722214
original price:
$7.35
10% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electrogalvanized
- Material Electro-Galvanized Steel
- Height (In.) 3/4 in
- Thread Size (In.) 1/4
- Width (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # SN25
- Zoro # G3722214
- UPC # 078285664927
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Height (In.) | 3/4 in |
Thread Size (In.) | 1/4 |
Width (In.) | 7/8 in |
Flange Width (In.) | 7/16 in |
Beam Width | 4 |
Rod Size | 1/4 in |
Length (In.) | 7/8 in |
Rod Size (RS) | 0.25 |
Details
Item | Nut |
Finish | Electrogalvanized |
Material | Electro-Galvanized Steel |
Max. Load (Lb.) | 500 lb |
Description/Special Features | For Attachment Of Threaded Rod And Hardware To Standard Strut Channel |
Metal Detectable | Yes |
Type | Threaded Rod |
Static Load (F) | 2200 |
Description
Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, 3PST, 6 Connections, Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HK254-73)
- SQUARE D Neutral Assembly, 240/600VAC, 60/100A (SN0610)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520CP)
- HALEX 12 Corner Pull Elbow (14405)
- NVENT CADDY Channel Nut w/o Spring, 1/4-20 In, Steel (NUT0025EG)
- NVENT CADDY Square Channel Washer, 5/16 In, Steel (F130000EG)
- NVENT CADDY Channel Nut With Spring, 1/2-13 In, Steel (SPRA0050EG)
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20)
- NVENT CADDY Channel Nut w/ Top Spring, 1/4-20 In (TSNT0025EG)
- NVENT CADDY Conduit Clamp, 3 In EMT, Silver (SCH56B)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK10 (V400NEOCPY-10)
- Nvent Caddy Strut Channel Accessories