Shop All Conduit Clamps & Hangers
Nvent Caddy
Multiple Conduit Mounting Plate
Mfr # SBT18
Zoro # G3643577
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mounting Plate
- Material Spring Steel
- For Use With 812M Series Conduit Clips
- Width 5.0"
- Finish Caddy Armour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # SBT18
- Zoro # G3643577
- UPC # 078285646183
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 5.0" |
Length | 5" |
Overall Length | 5 in |
Length (Straight Wireway) | 5 in |
Overall Width | 5 in |
Details
Item | Multiple Conduit Mounting Plate |
Sub-Category | Mounting Plate |
Material | Spring Steel |
For Use With | 812M Series Conduit Clips |
Finish | Caddy Armour |
Mounting Type | Snap" |
Number of Pieces | 50 |
Color | Gray |
Description/Special Features | Comes in a Variety of Riveted Assemblies |
Steel Thickness | 0.3" |
Load Capacity | 150 lb |
Static Load (F) | 660 |
Description
Multiple Conduit Mounting Plate, Load Capacity 150 lb, Steel, Finish Corrosion Resistant Coated, Gray, Overall Length 5 in, Overall Width 5 in, Comes in a Variety of Riveted Assemblies, For Use With 812M Series Conduit Clips, Mounting Type Snap In, Steel Thickness 0.3 in, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51B)
- LEGRAND Cover Plate, Ivory, Plates (V4047BH)
- ABB Short-Barrel Splice, 1.00 in. L, Gray (54506)
- NVENT CADDY Conduit Hanger, Spring Steel (FB812M)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- NVENT CADDY Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish (BC812M)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- NVENT CADDY Clevis Hanger 10in. (4011000EG)
- NVENT CADDY Conduit and Cable Hanger, Steel (781)
- NVENT CADDY Reversible Beam Clamp, 1/4 In, 250 lb Max (BC260025EG)
- Nvent Caddy Conduit Clamps & Hangers