Shop All Cable Supports
Nvent Caddy
J-Hook High Performance
Mfr # CAT21HP
Zoro # G2034249
product price: $4.15
/ea
Sold in multiples of 50 for $207.50
$207.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1.3"
- Cable Manager Type J-hook
- Internal Diameter 1.31"
- Product Name CAT HP J-Hook
- Product Type Cable Tying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT21HP
- Zoro # G2034249
- Country of Origin United States
- Category Cable Supports
Dimensions
Diameter | 1.3" |
Internal Diameter | 1.31" |
Details
Item | J-Hook High Performance |
Cable Manager Type | J-hook |
Product Name | CAT HP J-Hook |
Product Type | Cable Tying |
Product Material | Steel |
Minimum Loop Tensile Strength | 60 lb |
Description
J-Hook High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Suppressor Module, 220V AC (LA9D09980)
- STA-KON Male Disconnect, Blue, 16 to 14 AWG, PK50 (14RB-251T)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 12 ga. (FS-201SS PG 36.00)
- NVENT CADDY J-Hook Assembled To 4Z34 (CAT32HP4Z34)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AB)
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- GARDNER BENDER Cable Staple Whte, Plastic NM, 1/2", PK2000 (PS-750B)
- Nvent Caddy Cable Supports