Shop All Cable Supports
Nvent Caddy
J-Hook 2in. with Screw Bracket
Mfr # CAT32HPBC
Zoro # G2034179
product price: $8.49
/ea
Sold in multiples of 50 for $424.50
$424.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatibility Cat 5e, Cat 6, Cat 6A, Cat 7 , Fibre Optic
- Minimum Loop Tensile Strength 60 lb
- Product Material Spring Steel, Steel
- Product Name Cat HP J-Hook with BC Beam Clamp
- Cable Manager Type J-hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT32HPBC
- Zoro # G2034179
- Country of Origin United States
- Category Cable Supports
Details
Item | J-Hook 2in. with Screw Bracket |
Compatibility | Cat 5e, Cat 6, Cat 6A, Cat 7 , Fibre Optic |
Minimum Loop Tensile Strength | 60 lb |
Product Material | Spring Steel, Steel |
Product Name | Cat HP J-Hook with BC Beam Clamp |
Cable Manager Type | J-hook |
Product Type | Cable Tying |
Description
J-Hook 2in. with Screw Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, C22 Series, 125A, gG, 690V AC, Square (C228461)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-30P WT (HBL2735)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297-100)
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr (70530MBWP)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- NVENT CADDY J-Hook Assembled To 4Z34 (CAT32HP4Z34)
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- NVENT CADDY Cable/Conduit to Stud Attachment, 1in EMT, 2-1/8in Box Depth (CS16)
- NVENT CADDY L-Bracket, CADDY Rod Lock, Steel, 3/8in Rod, 700lb Static Load (CRLL37EG)
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- FERNCO Fernco. FSDP-CHGG Storm Drain Channel (6519946)
- Nvent Caddy Cable Supports