Shop All Cable Supports
Nvent Caddy
J-Hook 1 in Assemble To 4Z34
Mfr # CAT16HP4Z34
Zoro # G2034343
product price: $4.35
/ea
Sold in multiples of 50 for $217.50
$217.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name Cat HP J-Hook With Multi-Function Clip
- Cable Manager Type J-hook
- Product Material Steel, Galvanized, Spring Steel
- Product Type Cable Tying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT16HP4Z34
- Zoro # G2034343
- Country of Origin United States
- Category Cable Supports
Details
Item | J-Hook 1 in Assemble To 4Z34 |
Product Name | Cat HP J-Hook With Multi-Function Clip |
Cable Manager Type | J-hook |
Product Material | Steel, Galvanized, Spring Steel |
Product Type | Cable Tying |
Description
J-Hook 1 in Assemble To 4Z34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 3/16" (20/BAG) (SG23221)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S06RD-HA)
- SCHNEIDER ELECTRIC Miniature LED Bulb, BA9s Base, Red (DL1CJUS1204)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- NVENT CADDY Telescoping Strut Replacement, 12.5in-20in Rod to Rod Length (TSR1220)
- NVENT CADDY J-Hook 2in. with Angle Bracket (CAT32HPAB)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- SOUTHWIRE Nail On Drive Ring 5/8 (DRV-5/8)
- Nvent Caddy Cable Supports