Shop All Pipe & Tube Clamps
Nvent Caddy
Insulated Strut Clamp, 1/4 In.Copper Tube
Mfr # CCC0037
Zoro # G3269725
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel with Polypropylene Cushion
- Type Tubing
- Width (In.) 1 281/500 in
- Length (In.) 1 39/100 in
- Tube Size (In.) 1/4 Copper Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CCC0037
- Zoro # G3269725
- UPC # 00782856712640
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Width (In.) | 1 281/500 in |
Length (In.) | 1 39/100 in |
Tube Size (In.) | 1/4 Copper Tube |
Overall Width | 1 9/16 in |
For Maximum Outside Diameter | 3/8 in |
Installed Height | 1 25/64 in |
For Copper Tube Size | 1/4 in |
Overall Length | 1 25/64 in |
For Strut Channel Width | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Zinc Chromate, Clamp Type Strut Clamp, Cushion Material Polypropylene, For Copper Tube Size 1/4 in, For Maximum Outside Diameter 3/8 in, For Strut Channel Width 1 5/8 in, Installed Height 1 25/64 in, Maximum Operating Temperature 145 Degrees F, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Chrome (D328-26)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYU3)
- ALPHA FRY Solder No Lead 95/5 8Oz (23955)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 3 in Pipe Size (1406030)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp (389003)
- NVENT CADDY Strut Pipe Clamp, Size 3/4 In (RIGD0075EG)
- NVENT CADDY Strut Cushion Clamp, 2 in. Pipe (CCC0237)
- NVENT CADDY Bell Hanger, Size 3/4 In (BH0075CP)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/4 In (389005)
- NVENT CADDY Insulated Strut Clamp, 1 In. Copper Tube (CCC0112)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 3 In (454014)
- Nvent Caddy Plumbing Accessories