Shop All Electrical Box Hardware
Nvent Caddy
Installation Attachment, Installation Attachment Accessory, Steel
Mfr # TSGLDR1
Zoro # G3681203
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Installation Attachment
- Material Steel
- Length 42 mm
- Width 41.30 mm
- Raised Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # TSGLDR1
- Zoro # G3681203
- UPC # 078285666372
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 42 mm |
Width | 41.30 mm |
Raised Height | 4 in |
Hole Size (HS) | 5-5.00 |
Height | 38.10 millimetre |
Details
Item | Installation Attachment |
Accessory Type | Installation Attachment |
Material | Steel |
Color | Silver |
Characteristics | Installers Can Attach One Or More Electrical Boxes To The Telescopic Screw Gun Bracket (TSGB). Once Attached, The Installer Can Easily Adjust The Box Location And The Width Of The TSGB Between The Studs. It Allows Closer Installation Of Multiple Boxes Between Or Against The Studs. Up To Three Boxes Can Be Installed In A Standard 16" Spacing. |
Function | Designed To Simplify The Installation Of Electrical Boxes And Allows For Final Adjustment On The Jobsite |
Sub-Category | Mounting Accessories |
For Use With | Electrical Boxes and Telescopic Screw Gun Brackets |
Standards | UL |
Finish | nVent CADDY Armour |
Description
Installation Attachment, Mounting Accessories, Material Steel, Silver Color, For Use With Electrical Boxes and Telescopic Screw Gun Brackets, Designed To Simplify The Installation Of Electrical Boxes And Allows For Final Adjustment On The Jobsite Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDDICO/BWF Electrical Box Cover, 2 Gang, Blank (BC-2V)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pins, J Socket Code, DPDT (LY2-AC24)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK50 (FP301-3/4-48"-BLACK-50 PCS)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1S)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Plastic, - (MP1P)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C4)
- NVENT CADDY Self Tapping Screw, NOVAL Accessory, Steel (SMS8)
- NVENT CADDY Box Mounting Hanger, Steel, - (MEB1)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1816CSWW)
- Nvent Caddy Electrical Box Hardware