Shop All Fluorescent Lighting Accessories
Nvent Caddy
Hanging Kit, F/Fluorescent Fixtures
Mfr # LFC90
Zoro # G3374402
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- For Use With Industrial Fluorescent Fixtures
- Nominal Length 4 in
- Finish Unfinished
- Description/Special Features Top Mount, Supported From S-Hooks and Jack Chain, Load Limit 50 Lbs., Fits most fluorescent light Fixtures, Reduces the need to modify Jack Chain for Fixture installation, Steel Material, Top Mount Orientation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # LFC90
- Zoro # G3374402
- UPC # 078285668604
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Length | 4" |
Nominal Length | 4 in |
Overall Length | 4 in |
Details
For Use With | Industrial Fluorescent Fixtures |
Finish | Unfinished |
Description/Special Features | Top Mount, Supported From S-Hooks and Jack Chain, Load Limit 50 Lbs., Fits most fluorescent light Fixtures, Reduces the need to modify Jack Chain for Fixture installation, Steel Material, Top Mount Orientation |
Sub-Category | Fixture Hanging and Mounting |
Item | Hanging |
Product Type | Hanger |
Type | Fixture |
Description
Hanging, For Use With Industrial Fluorescent Fixtures, Overall Length 4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO STR4PS45835UD (STR4/PS45/835/UD)
- DUAL-LITE Wet Location Remote Head, LED, Black (EVODB)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 26558 lm (JEBL 24L 50K 80CRI WH)
- ILC Replacement for Triboro 557pv-332, 2PK (557PV-332 TRIBORO)
- NVENT CADDY Clip, F/15/16 In T-Bar, PK10 (4G16)
- NVENT CADDY Hanging Box Kit, F/Electrical Box, PK10 (512A)
- NVENT CADDY Clip, F/15/16 In T-Bar, PK10 (4G8WH)
- NVENT CADDY Hanging Kit, F/Fluorescent Fixtures (LFC)
- NVENT CADDY Clip, F/Grid Size 9/16 x 5/16 In, PK10 (IDS95)
- NVENT CADDY Clip, F/Grid Size 15/16 In, PK10 (IDS)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 25W, 2 pin (FS25)
- Nvent Caddy Fluorescent Lighting Accessories