Shop All Conduit Clamps & Hangers
Nvent Caddy
Flange Clip, Spring Steel, Zinc Phosphate
Mfr # VF14
Zoro # G3369615
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Spring Steel
- For Use With or Bolting Straps, Rod, S-Hooks, Wire
- Finish Zinc Phosphate
- Width 25.40 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # VF14
- Zoro # G3369615
- UPC # 00782856351009
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 25.40 millimetre |
Length | 72.39 millimetre |
Height | 22.91 millimetre |
Mounting Hole Diameter | 0.25 in |
Overall Height | 3 1/2 in |
Hole Size (HS) | 7.1-7.10 |
Details
Item | Flange Clip |
Sub-Category | Clips |
Material | Spring Steel |
For Use With | or Bolting Straps, Rod, S-Hooks, Wire |
Finish | Zinc Phosphate |
Flange Thickness | 1/16 in to 1/4 in Vertical |
Standards | cULus |
Color | Gray |
Number of Pieces | 1 |
Series | VF |
Load Capacity | 160 lb |
Number of pieces | 100 |
Flange Thickness (FT) | 1.5-6.00 |
Static Load (F) | 700 |
Description
C-Purlin Clip, Flange Thickness 1/16 in to 1/4 in, Load Capacity 160 lb, Steel, Finish Corrosion Resistant Coated, Gray, Overall Height 3 1/2 in, For Use With Bolting Straps, Rod, S-Hooks, Wire, Mounting Hole Diameter 0.25 in, Mounting Location Surface, Series VF, cULus, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SPRAY EQUIPMENT AIR DISTRIBUTION RING (SQ97824)
- RACO Compr Connector, Rgd/Imc, 1/2", Insul, Stl (3802RAC)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- REIKU Corrugated Tubing, 32 ft., Size 1-1/4In. (PARAB-36G-10)
- NVENT CADDY Conduit Clip, Spring Steel, Flange Thickness: 5/16 in to 1/2 in (812M58)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC224)
- NVENT CADDY Conduit Clip, Spring Steel (24M24)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2ATA)
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- KMC Cable Clamp, 3/8" dia., 5/8" W, PK10 (COV0711Z1)
- Nvent Caddy Conduit Clamps & Hangers