Shop All Cable Clamps & Clips
Nvent Caddy
Flange Clip, Spring Steel, Zinc Phosphate
Mfr # 2H4
Zoro # G3160394
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Spring Steel
- Nominal Conduit/Pipe 1/4"
- For Use With or Bolting Straps, Rod, S-Hooks, Wire
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 2H4
- Zoro # G3160394
- UPC # 00782856101000
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 29.00 millimetre |
Length | 13.00 millimetre |
Height | 28.00 millimetre |
Hole Size | 1/4 in |
Compatible Conduit Trade Size | 1/4 in |
Compatible Pipe Size | 1/4 in |
Hole Size (HS) | 7.1-7.10 |
Description
Hammer-On Beam Clamp, Load Capacity 160 lb, Standards cULus, ITB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (FRN-R-15)
- DENT FIX EQUIPMENT VEHICLE SURGE PROTECTOR 601 (DF601A)
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- 3M Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk. (567 BOX)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H24)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2ATA)
- NVENT CADDY Conduit Clip, Spring Steel (812M58SM)
- NVENT CADDY Conduit Clip, Spring Steel (16M24)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (VF14)
- NVENT CADDY Conduit Clip, Spring Steel (20M24SM)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- Nvent Caddy Cable Clamps & Clips