Shop All Pipe Hangers
Nvent Caddy
EZ-Riser Swivel Loop Hanger, Size 6 In
Mfr # 1150600EG
Zoro # G3506483
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 1/2
- Max. Load (Lb.) 1,000 lb
- Width 1-1/4"
- Material Pre-Galvanized Steel
- Standards cUL Listed, FM Approved, MSS SP-58, Type 7, UL Listed, WW-H-171, Type 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 1150600EG
- Zoro # G3506483
- UPC # 00782856352600
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Thread Size (In.) | 1/2 |
Width | 1-1/4" |
Width (In.) | 1 1/4 in |
Length (In.) | 11 5/16 in |
Tube Size (In.) | 6 |
Pipe Size (In.) | 6 in |
Rod Size | 1/2 in |
For Pipe Size | 6 in |
For Maximum Outside Diameter | 6 5/8 in |
For Threaded Rod Size | 1/2 in |
Thread Size | 1/2" |
Overall Height | 9.875 in |
Overall Width | 1.25 in |
Description
Loop Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 6 5/8 in, For Pipe Size 6 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 1,000 lb, Overall Height 9.875 in, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Kit - Solenoid Vlv/Reg. Assembly Cooler (1000004572)
- AMERICAN FILTER CO 4 H, 3 PK (EFF-6012A-AFC-RF-K1-3-97231)
- VIEGA Viega ProPress XL 90 elbow, 3" x 3" (20628)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/2" MBSPT (ZUSA-PTC-PBT-47)
- NVENT CADDY Loop Hanger, J, 1/2 In, Electro-Zinc Plated (4180050EG)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1010150CP)
- NVENT CADDY Split Ring Hanger, 1 In, 180 lb Max Load (4550100PL)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 In (1150200EG)
- NVENT CADDY Speed Link, Wire/Fastener, 6.6ft Cable, PK2 (SLK2L2R2)
- NVENT CADDY Loop Hanger, J, 4 In, Electro-Zinc Plated (4180400EG)
- NVENT CADDY Split Ring Hanger, 1 1/4 In, 180 lb Max (4550125PL)
- Nvent Caddy Pipe Hangers