Shop All Pipe Hangers
Nvent Caddy
EZ-Riser Swivel Loop Hanger, Size 2 In
Mfr # 1010200CP
Zoro # G2875467
original price:
$2.35
8% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1 in
- Rod Size 3/8 in
- Pipe Size (In.) 2 in
- Width 1"
- Thread Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 1010200CP
- Zoro # G2875467
- UPC # 782856360797
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width (In.) | 1 in |
Rod Size | 3/8 in |
Pipe Size (In.) | 2 in |
Width | 1" |
Thread Size (In.) | 3/8 |
Tube Size (In.) | 2 |
Length (In.) | 3 13/16 in |
For Threaded Rod Size | 3/8 in |
Overall Width | 1 in |
For Pipe Size | 2 in |
Thread Size | 3/8" |
For Maximum Outside Diameter | 2 1/8 in |
Overall Height | 3.813 in |
Description
Loop Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 2 1/8 in, For Pipe Size 2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Swivel Loop, Load Capacity 180 lb, Overall Height 3.813 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Lloyd Trip Leverchrome Plated (THU191#CP)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BNB02)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 36 In L (4DXR5)
- TRUESEAL Barbed Tube to Barb Connector, 3/8 in Tube Size, PVDF, Black (FB6TEB6)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1010075CP)
- NVENT CADDY Loop Hanger, Size 3 In (1050300S4)
- NVENT CADDY Clevis Hanger, 2 In, 215 lb Max Load (4020200CP)
- NVENT CADDY U Bolt w/ Nuts, 1 1/2 In, 1090 lb Max Load (150M0150PL)
- NVENT CADDY Split Ring Hanger, Size 3 In (4550300PL)
- NVENT CADDY Speed Link, 118-13/16in. Lx29/32in. W, PK2 (SLK3L3R2)
- DIXON Pipe, Size Hex Hanger with Sleeve, 1" (B24PV-G100)
- Nvent Caddy Pipe Hangers