Shop All Pipe Hangers
Nvent Caddy
EZ-Riser Swivel Loop Hanger, Size 1/2 In
Mfr # 1150050EG
Zoro # G2995325
original price:
$0.97
8% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 3/8 in
- Standards cUL Listed, FM Approved, MSS SP-58, Type 10, UL Listed, WW-H-171, Type 10
- Description/Special Features Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
- Type Swivel, Heavy Duty Adjustable Band
- Thread Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 1150050EG
- Zoro # G2995325
- UPC # 00782856417279
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Thread Size (In.) | 3/8 |
Tube Size (In.) | 1/2 |
Length (In.) | 2 3/4 in |
Pipe Size (In.) | 1/2 in |
Width | 1" |
Width (In.) | 1 in |
For Threaded Rod Size | 3/8 in |
Overall Height | 2.75 in |
Thread Size | 3/8" |
Overall Width | 1 in |
For Pipe Size | 1/2 in |
For Maximum Outside Diameter | 13/16 in |
Description
Loop Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 13/16 in, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 300 lb, Overall Height 2.75 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MNA3)
- ANVIL 1" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Cross Class 125 (0300109006)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (SBX72875-SP)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND04)
- NVENT CADDY Clevis Hanger, Size 2 1/2 In (4060250S4)
- NVENT CADDY Clevis Hanger, 1 1/2 In, 610 lb Max Load (4010150EG)
- NVENT CADDY Split Ring Hanger, Size 3/4 In (4550075EG)
- NVENT CADDY Split Ring Hanger, Size 2 1/2 In (4550250PL)
- NVENT CADDY Split Ring Hanger, 1 In, 180 lb Max Load, Rod Size: 3/8 in (4560100CP)
- NVENT CADDY Loop Hanger, J, 4 In, Electro-Zinc Plated (4180400EG)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- Nvent Caddy Pipe Hangers