Shop All Pipe Hangers
Nvent Caddy
EZ-Riser Swivel Loop Hanger, Size 1 1/2 In
Mfr # 1010150CP
Zoro # G2480825
original price:
$2.35
8% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Max. Load (Lb.) 180 lb
- Rod Size 3/8 in
- Thread Size (In.) 3/8
- Type Swivel, Adjustable Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 1010150CP
- Zoro # G2480825
- UPC # 078285636078
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Thread Size (In.) | 3/8 |
Pipe Size (In.) | 1 1/2 in |
Length (In.) | 3 5/8 in |
Tube Size (In.) | 1-1/2 |
Width (In.) | 1 in |
Width | 1" |
For Pipe Size | 1 1/2 in |
For Threaded Rod Size | 3/8 in |
Overall Width | 1 in |
Thread Size | 3/8" |
For Maximum Outside Diameter | 1 5/8 in |
Overall Height | 3.625 in |
Description
Loop Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 1 5/8 in, For Pipe Size 1 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Swivel Loop, Load Capacity 180 lb, Overall Height 3.625 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-3)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, Steel (CN06)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- RIDGID Ridgid 632-29963 35S Stainless Tube Cutter (632-29963)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 1/2 In (1010250CP)
- NVENT CADDY Speed Link, Wire/Fastener, 6.6ft Cable, PK2 (SLK2L2R2)
- NVENT CADDY Swivel Loop Hanger, HD Adjustable, 5 In (1150500EG)
- NVENT CADDY Clevis Hanger, 4 In, 1130 lb Max Load (4010400EG)
- NVENT CADDY Split Ring Hanger, Size 3 In (4550300PL)
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 3/4 In (4180075FL)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 4 In (0560406639)
- Nvent Caddy Pipe Hangers