Shop All Pipe & Tube Clamps
Nvent Caddy
EZ-Riser Cushioned Pipe Clamp, Tube Size 2 In
Mfr # 454009
Zoro # G2931302
original price:
$5.45
10% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel
- Max. Load (Lb.) 180 lb
- Rod Size 3/8 in
- Type Cushioned
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 454009
- Zoro # G2931302
- UPC # 00695978119184
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Rod Size | 3/8 in |
Thread Size (In.) | 3/8 |
Bolt Size (In.) | 3/8-16 |
Tube Size (In.) | 2 in |
Thread Size | 3/8" |
For Threaded Rod Size | 3/8 in |
For Copper Tube Size | 2 in |
For Minimum Outside Diameter | 2 1/8 in |
For Maximum Outside Diameter | 2 5/16 in |
Description
Pipe Clamp, Bolt Material Electro-Galvanized Steel, Cushion Material EPDM Rubber, Cushioned Yes, For Copper Tube Size 2 in, For Maximum Outside Diameter 2 5/16 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Electro-Galvanized, Hanger Type Swivel Loop, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 1/8" FNPT Galvanized Hex Bushing (0819906926)
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632CZ)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540171.002)
- MOEN Escutcheon Screws (163WR)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In (389004)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125EG)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/8 In (389001)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/4 In (389005)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/2 In (454004)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/2 In (454008)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall (2400609133)
- Nvent Caddy Plumbing Accessories