Shop All Pipe & Tube Clamps
Nvent Caddy
EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/2 In
Mfr # 454004
Zoro # G2496961
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel
- Pipe Size (In.) 1/2 in
- Max. Load (Lb.) 180 lb
- Rod Size 3/8 in
- Type Cushioned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 454004
- Zoro # G2496961
- UPC # 078285659046
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Rod Size | 3/8 in |
Tube Size (In.) | 3/4 in |
Bolt Size (In.) | 3/8-16 |
Thread Size (In.) | 3/8 |
Thread Size | 3/8" |
For Pipe Size | 1/2 in |
For Minimum Outside Diameter | 13/16 in |
For Maximum Outside Diameter | 7/8 in |
For Threaded Rod Size | 3/8 in |
For Copper Tube Size | 3/4 in |
Description
Pipe Clamp, Bolt Material Electro-Galvanized Steel, Cushion Material EPDM Rubber, Cushioned Yes, For Copper Tube Size 3/4 in, For Maximum Outside Diameter 7/8 in, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Electro-Galvanized, Hanger Type Swivel Loop, Load Capacity 180 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dp2030B1003 Economy Contactor. (DP2030B100)
- MERIT BRASS CO 3/4 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-12)
- APACHE Full Port Brass Ball Valve, 1/4" (70009650)
- AAON VALVE MOD REHEAT 088 CDS9 (R12450)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 4 In (454017)
- NVENT CADDY Strut Clamp, 3/8 In.Tube or 1/4In.Pipe (CCC0050)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp (389003)
- NVENT CADDY Insulated Strut Clamp, 1/4 In.Copper Tube (CCC0037)
- NVENT CADDY Tubing Strut Clip, Size 1 In (TSMI0100)
- NVENT CADDY Bell Hanger, Size 1 In (BH0100CP)
- ZSI CushionedClampStrutMounted, TubeS4 5/16In (069N076)
- Nvent Caddy Plumbing Accessories