Shop All Conduit Clamps & Hangers
Nvent Caddy
Drop Wire Clip, Spring Steel
Mfr # KX
Zoro # G3063453
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Spring Steel
- For Use With MC/AC Cable
- Finish Zinc Phosphate
- Width 12.70 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # KX
- Zoro # G3063453
- UPC # 782856245032
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 12.70 millimetre |
Length | 13.89 millimetre |
Height | 68.61 millimetre |
Compatible Conduit Trade Size | 1/4 in |
Compatible Pipe Size | 1/4 in |
MC/AC Cable Size | 14-2 to 12-3 |
Details
Item | Drop Wire Clip |
Sub-Category | Clips |
Material | Spring Steel |
For Use With | MC/AC Cable |
Finish | Zinc Phosphate |
Wire Range | 14/2 AWG to 12/3 AWG |
Standards | cULus |
Description/Special Features | No Tools Required |
Color | Gray |
Number of Pieces | 100 |
Cable Range | 0.433 to 0.535" O D |
For Maximum Cable OD | 0.472 in |
For Minimum Cable OD | 0.433 in |
Number of pieces | 100 |
Description
Cable Conduit Clip Hanger, Wire Range 14/2 AWG to 12/3 AWG, Compatible Pipe Size 1/4 in, Steel, Finish Corrosion Resistant Coated, Gray, Compatible Conduit Trade Size 1/4 in, No Tools Required, For Maximum Cable OD 0.472 in, For Minimum Cable OD 0.433 in, For Use With IMT, MC/AC, Mounting Type Push In, Snap On, cULus, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel Connecting Plate, Green (V346GN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Black (HS397-S100-BLACK)
- PANNET Adapter, Multimode Duplex LC Fiber, Black (CMDSAQLCZBL)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Violet, 0.0403" Dia, UL1426, 60 Volts (18STRVIOUL1426500)
- NVENT CADDY Conduit Clip, Spring Steel, Flange Thickness: 5/16 in to 1/2 in (812M58)
- NVENT CADDY Conduit Clip, Spring Steel (812M912)
- NVENT CADDY Conduit Clip, Spring Steel (CS812)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- NVENT CADDY Conduit Clip, Size 1" (16P24SM)
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- Nvent Caddy Conduit Clamps & Hangers