Shop All Coupling Nuts
Nvent Caddy
Coupling Nut, 3/4", Steel, Electrogalvanized, 2-1/4 in Lg
Mfr # 0250075EG
Zoro # G2492016
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Material Steel
- Finish Electrogalvanized
- Overall Length 2-1/4 in
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # 0250075EG
- Zoro # G2492016
- UPC # 00782856350637
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | 3/4" |
Overall Length | 2-1/4 in |
Rod Size | 3/4 |
Pipe Size (In.) | 3/4 in |
For Threaded Rod Size | 3/4 in |
Length (In.) | 2 1/4 in |
Thread Size (In.) | 3/4 |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Electrogalvanized |
System of Measurement | Inch |
Thread Direction | Right Hand |
Max. Load (Lb.) | 2,710 lb |
Description/Special Features | For Joining Two Lengths Of Similar Threaded Rod |
Metal Detectable | Yes |
Load Capacity | 2,710 lb |
Type | Hex |
Series | EM-Hex |
Product Type | Rod Coupler |
Description
Rod Coupling, Finish Electrogalvanized, For Threaded Rod Size 3/4 in, Load Capacity 2,710 lb, Material Steel, Overall Length 2.25 in, Product Type Rod Coupler, Series EM-Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 2 1/2 in, Stainless Steel, 18-8, Plain Finish, 10 PK (45654)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK (64522)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 1/4 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L (U39682.025.0225)
- NVENT CADDY Coupling Nut, 1/4", Steel, Electrogalvanized, 7/8 in Lg (0250025EG)
- NVENT CADDY Coupling Nut, 1/2", Steel, Electrogalvanized, 1-3/4 in Lg (0250050EG)
- NVENT CADDY Coupling Nut, 3/8", Steel, Electrogalvanized, 1-3/4 in Lg (0250037EG)
- FOREVERBOLT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/8 in Lg, 1/2 in Hex Wd, 10 PK (FBCP3816P10)
- ZORO SELECT Coupling Nut, M8-1.25, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK (250443BG)
- MIDWEST FASTENER Coupling Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd (76248)
- AMPG Coupling Nut, #8-32 and M5, Stainless Steel, Grade 18-8, Plain, 25 mm Lg, 13 mm Hex Wd (NUT6018XM5)
- Nvent Caddy Coupling Nuts