Shop All Pipe & Tube Clamps
Nvent Caddy
Copper Tubing Strut Clamp, Size 1 1/2 In
Mfr # COPC0150CP
Zoro # G2831297
original price:
$4.75
11% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Electro Plated Steel
- Pipe Size (In.) 1 1/2 in
- Max. Load (Lb.) 600 lb
- Rod Size 1 5/8 in
- Type Copper Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # COPC0150CP
- Zoro # G2831297
- UPC # 00782856345145
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/2 in |
Rod Size | 1 5/8 in |
Width (In.) | 1 1/4 in |
Thread Size (In.) | 1-5/8 |
For Strut Channel Width | 1 5/8 in |
Threaded Rod Size | 1 5/8 in |
For Copper Tube Size | 1 1/2 in |
For Maximum Outside Diameter | 1 5/8 in |
Overall Width | 1 1/4 in |
Details
Material | Copper Electro Plated Steel |
Item | Strut Pipe Clamp |
Max. Load (Lb.) | 600 lb |
Type | Copper Tubing |
Description/Special Features | One Piece Break Apart Design |
Metal Detectable | Yes |
Includes | Captive Combo Head Machine Screw And Built In Nut |
Load Capacity | 600 lb |
Features | Fits into Open Side of Strut Channel, Includes Thread Impression and Captured Screw, One Piece Break Apart Strut Clamp |
Clamp Material Finish | Copper-Plated |
Strut Clamp Material | Copper-Plated Steel |
Clamp Style | Standard Strut Clamp |
For Use On | Pipe, Tube |
Resistance Properties | Corrosion Resistant |
Clamp Material | Steel |
Description
Strut Pipe Clamp, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 1 1/2 in, For Maximum Outside Diameter 1 5/8 in, For Strut Channel Width 1 5/8 in, Load Capacity 600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (CPH440B-D6)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-C)
- ACORN CONTROLS Valve Body Assembly, .5 gpm, Hot and Cold (2590-204-001)
- MILWAUKEE VALVE Globe Valve, Class 150, 2 In. (590T 2)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp (389008)
- NVENT CADDY Strut Clamp, 3/8 In.Tube or 1/4In.Pipe (CCC0050)
- NVENT CADDY Bell Hanger, Size 1/2 In (BH0050CP)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/4 In (454007)
- NVENT CADDY Tubing Strut Clip, Size 3/4 In (TSM0087)
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In (RIGD0050EG)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- Nvent Caddy Plumbing Accessories