Shop All Conduit Clamps & Hangers
Nvent Caddy
Conduit Clip, Spring Steel
Mfr # 32M24
Zoro # G1600076
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Spring Steel
- Nominal Conduit/Pipe 2"
- For Use With Cables, Conduits, Pipes
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 32M24
- Zoro # G1600076
- UPC # 782856162322
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Compatible Nominal Conduit/Pipe Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Compatible Pipe Size | 2 in |
Rigid Conduit/Pipe Size | 2 |
EMT Conduit Size | 2 |
Outer Diameter (OD) | 50-60.00 |
Details
Item | Conduit Clip |
Sub-Category | Clips |
Material | Spring Steel |
Nominal Conduit/Pipe | 2" |
For Use With | Cables, Conduits, Pipes |
Finish | Zinc Phosphate |
Flange Thickness | 1/8 in to 1/4 in |
Mounting Type | Hammer On, Snap Close |
Description/Special Features | Load Cap. 75 lb, Rotates 360 Degrees |
Color | Gray |
Number of Pieces | 50 |
Load Capacity | 75 lb |
For Minimum Cable OD | 1.97 in |
Compatible Conduit Type | EMT |
For Maximum Cable OD | 2.36 in |
Number of pieces | 50 |
Static Load (F) | 330 |
Flange Thickness (FT) | 3-8.00 |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 1/8 in to 1/4 in, Load Capacity 75 lb, Compatible Pipe Size 2 in, Steel, Finish Corrosion Resistant Coated, Gray, Compatible Conduit Trade Size 2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 2 in, Rotates 360 Degrees , For Maximum Cable OD 2.36 in, For Minimum Cable OD 1.97 in, For Use With Cable, Conduit, Pipe, Mounting Type Hammer On, Snap Close, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Male, Blue, 8-2 (HBL15MBL)
- MERSEN Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130VAC, Bolt-On (CNN150)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- NVENT CADDY Conduit Clip, Spring Steel (812M24)
- NVENT CADDY Conduit Clip, Spring Steel (20M24SM)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24S)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (2H4)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2D)
- NVENT CADDY Conduit Clip, Spring Steel (20M24)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Cushion, PK10 (COL3213Z1)
- Nvent Caddy Conduit Clamps & Hangers