Shop All Conduit Clamps & Hangers
Nvent Caddy
Conduit Clip, Spring Steel
Mfr # 24M24SM
Zoro # G3105977
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Spring Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With Cables, Conduits, Pipes
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 24M24SM
- Zoro # G3105977
- UPC # 00782856112242
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 1 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
EMT Conduit Size | 1.5 |
Rigid Conduit/Pipe Size | 1.5 |
Outer Diameter (OD) | 42-50.00 |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 1/8 in to 1/4 in, Load Capacity 25 lb, Compatible Pipe Size 1 1/2 in, Steel, Finish Corrosion Resistant Coated, Gray, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 1/2 in, Rotates 360 Degrees , For Maximum Cable OD 1.969 in, For Minimum Cable OD 1.654 in, For Use With Cable, Conduit, Pipe, Mounting Type Hammer On, Snap Close, cULus, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRWR20BLK)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- NVENT CADDY Conduit Clip, Spring Steel (16M24)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H912)
- NVENT CADDY Cable Flange Clip, Spring Steel (6M24)
- NVENT CADDY Cable Stud Clip, Spring Steel (449)
- NVENT CADDY Conduit Clip 1" Flange (16P24)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (2H4)
- IDEAL TRIDON 25PK 34134 Clamp (6720550)
- Nvent Caddy Conduit Clamps & Hangers