Shop All Conduit Clamps & Hangers
Nvent Caddy
Conduit Clip, Spring Steel
Mfr # 20M24
Zoro # G2846557
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Spring Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Cables, Conduits, Pipes
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 20M24
- Zoro # G2846557
- UPC # 782856162209
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
EMT Conduit Size | 1.25 |
Rigid Conduit/Pipe Size | 1.25 |
Outer Diameter (OD) | 35-42.00 |
Details
Item | Conduit Clip |
Sub-Category | Clips |
Material | Spring Steel |
Nominal Conduit/Pipe | 1-1/4" |
For Use With | Cables, Conduits, Pipes |
Finish | Zinc Phosphate |
Flange Thickness | 1/8 in to 1/4 in |
Mounting Type | Hammer On, Snap Close |
Description/Special Features | Load Cap. 75 lb, Rotates 360 Degrees |
Color | Gray |
Number of Pieces | 50 |
Compatible Conduit Type | EMT |
For Maximum Cable OD | 1.65 in |
Load Capacity | 75 lb |
For Minimum Cable OD | 1.38 in |
Static Load (F) | 330 |
Flange Thickness (FT) | 3-8.00 |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 1/8 in to 1/4 in, Load Capacity 75 lb, Compatible Pipe Size 1 1/4 in, Steel, Finish Corrosion Resistant Coated, Gray, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 1/4 in, Rotates 360 Degrees , For Maximum Cable OD 1.65 in, For Minimum Cable OD 1.38 in, For Use With Cable, Conduit, Pipe, Mounting Type Hammer On, Snap Close, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 40A, 3 Pole, 24V AC (BEBDP3P40A24V)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Blue (WL901-100-BLUE)
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- NVENT CADDY Conduit Clip, Spring Steel (16M58)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H58)
- WELLS LAMONT National Hardware Cable Clamp Kit, 1/8 in Dia Cable, Stainless Steel (N100-349)
- Nvent Caddy Conduit Clamps & Hangers