Shop All Conduit Clamps & Hangers
Nvent Caddy
Conduit Clip, Spring Steel
Mfr # 12PF
Zoro # G3060276
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Spring Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Stud Attachment
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # 12PF
- Zoro # G3060276
- UPC # 078285648262
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Compatible Pipe Size | 3/4 in |
Compatible Conduit Trade Size / Wire Range | 3/4 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
EMT Conduit Size | 0.75 |
Outer Diameter (OD) | 22-30.00 |
Details
Item | Conduit Clip |
Sub-Category | Clips |
Material | Spring Steel |
Nominal Conduit/Pipe | 3/4" |
For Use With | Stud Attachment |
Finish | Zinc Phosphate |
Flange Thickness | 1 17/32 in |
Mounting Type | Clip On, Push" |
Description/Special Features | Conduit to Stud Attachment |
Color | Gray |
Number of Pieces | 100 |
Includes | Conduit Clips |
Compatible Conduit Type | EMT |
For Maximum Cable OD | 1.181 in |
For Minimum Cable OD | 0.866 in |
Description
Wall Stud Conduit & Cable Clip, Flange Thickness 1 17/32 in, Compatible Pipe Size 3/4 in, Steel, Finish Corrosion Resistant Coated, Gray, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 3/4 in, Conduit to Stud Attachment, For Maximum Cable OD 1.181 in, For Minimum Cable OD 0.866 in, For Use With Stud Attachment, Includes Conduit Clips, Mounting Type Clip On, Push In, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Toggle Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100GY)
- ELESA Mechanical position Indicators, DD51-AN-0.200-S-C2 (DD51)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7672)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- NVENT CADDY Conduit Clip, Spring Steel (812M58SM)
- NVENT CADDY T-Bar Clip, Spring Steel, Electroglvanized (812MATA)
- NVENT CADDY Cable Flange Clip, Spring Steel (6M24)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2)
- NVENT CADDY Conduit Clip, Spring Steel (812M24)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58)
- EATON B-LINE Clip, F/15/16 In Acoustical T-Bars (BA1)
- Nvent Caddy Conduit Clamps & Hangers