Shop All Strut Channel Accessories
Nvent Caddy
Conduit Clamp, 1-1/4 In EMT, Silver
Mfr # SCH20B
Zoro # G3159572
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Electroplated
- Conduit Size 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # SCH20B
- Zoro # G3159572
- UPC # 00782856255208
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Width | 26.00 millimetre |
Length | 40.00 millimetre |
For Strut Channel Size | 1 5/8 in |
Strut Trade Size | 1 1/4 in |
EMT Conduit Size | 1.25 |
Outer Diameter (OD) | 25.4-38.40 |
Height | 113.00 millimetre |
Rigid Conduit/Pipe Size | 1 |
Description
Strut Clamp, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Thickness 1 in, Steel, Finish Electroplated, Color Silver, Strut Trade Size 1 1/4 in, Load Capacity 50 lb, Thread Size 1 1/4 in, Cable Range 1.000 in to 1.510 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1000-M-1)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 80A, 700V AC, Non-Indicating (L70QS080.V)
- SQUARE D Min Pwr Dist Block, 115A, 2P, 10-2AWG, 600V (9080LBA261104)
- NVENT CADDY Nut, Threaded Rod, 3/8In, 1350 lb (SN37)
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb (SN25)
- NVENT CADDY Conduit Clamp, 1-1/2 In EMT, Silver (SCH24B)
- NVENT CADDY Nut, Threaded Rod, 1/2In, 2250 lb (SN50)
- NVENT CADDY Square Channel Washer, 5/16 In, Steel (F130000EG)
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Silver (SCH8B)
- ZORO SELECT Channel Wing Fitting, Gold (V971LY)
- Nvent Caddy Strut Channel Accessories