Shop All Electrical Box Hardware
Nvent Caddy
Conduit Box Support One Hole
Mfr # 16MB18A
Zoro # G2034337
product price: $9.95
/ea
Sold in multiples of 25 for $248.75
$248.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, Cul
- For Use With Combination Box / Conduit Hanger
- Finish Zinc Electroplate/Electrogalvanized
- Sub-Category Supports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 16MB18A
- Zoro # G2034337
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Conduit Box Support One Hole |
Standards | UL, Cul |
For Use With | Combination Box / Conduit Hanger |
Finish | Zinc Electroplate/Electrogalvanized |
Sub-Category | Supports |
Description
Conduit Box Support One Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, A Series 20A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-620 -5D1-C)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (KLDR009)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR16)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Black (HS354-S500-BLACK)
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Rubber Bottom, 750lb Load (PHBR)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BC)
- NVENT CADDY J-Hook, Screw On 1/8-5/8 In Flange (CAT12BC200B)
- Nvent Caddy Electrical Box Hardware