Shop All Pipe Hangers
Nvent Caddy
Clevis Hanger, Size 4 In
Mfr # 4060400S4
Zoro # G3469121
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 5/8
- Tube Size (In.) 4
- Description/Special Features Recommended For Suspension Of Stationary Non Insulated Stainless Steel Pipe Lines
- Length (In.) 7 3/4 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 4060400S4
- Zoro # G3469121
- UPC # 078285643847
- Country of Origin China
- Category Pipe Hangers
Dimensions
Thread Size (In.) | 5/8 |
Tube Size (In.) | 4 |
Length (In.) | 7 3/4 in |
Width | 5-3/8" |
Width (In.) | 5 3/8 in |
Pipe Size (In.) | 4 in |
Rod Size | 5/8 in |
Overall Width | 5.38 in |
Thread Size | 5/8" |
Overall Height | 8.125 in |
For Pipe Size | 4 in |
For Maximum Outside Diameter | 4 1/2 in |
For Threaded Rod Size | 5/8 in |
Description
Clevis Hanger, Cushioned No, For Maximum Outside Diameter 4 1/2 in, For Pipe Size 4 in, For Threaded Rod Size 5/8 in, Hanger Material Stainless Steel, Hanger Material Grade 304, Hanger Type Clevis, Load Capacity 1,130 lb, Overall Height 8.125 in, Overall Width 5.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N034014)
- SIOUX CHIEF BELL TRAP DRAIN 3"" CI (866-3I)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4" OD, SS (N2404-12-12-SS)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 8 In (1150800EG)
- NVENT CADDY Swivel Loop Hanger, HD Adjustable, 5 In (1150500EG)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1010100CP)
- NVENT CADDY Eye Socket, 3/8 In Rod Sz, 610 lb Max Load (0470037PL)
- NVENT CADDY U Bolt w/ Nuts, 1 1/2 In, 1090 lb Max Load (150M0150PL)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1010075CP)
- NVENT CADDY Split Ring Hanger, 3/4 In, 180 lb Max Load, Length (In.): 1 3/8 in (4560075CP)
- Nvent Caddy Plumbing Accessories