Shop All Pipe Hangers
Nvent Caddy
Clevis Hanger, 3/4 In, 610 lb Max Load
Mfr # 4010075EG
Zoro # G3333574
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
- Rod Size 3/8 in
- Standards cUL Listed, FM Approved, UL Listed
- Pipe Size (In.) 3/4 in
- Thread Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 4010075EG
- Zoro # G3333574
- UPC # 782856365884
- Country of Origin China
- Category Pipe Hangers
Dimensions
Rod Size | 3/8 in |
Pipe Size (In.) | 3/4 in |
Thread Size (In.) | 3/8 |
Length (In.) | 2 1/2 in |
Tube Size (In.) | 3/4 |
Overall Height | 2.75 in |
For Maximum Outside Diameter | 1 1/16 in |
Thread Size | 3/8" |
For Threaded Rod Size | 3/8 in |
For Pipe Size | 3/4 in |
Description
Clevis Hanger, Cushioned No, For Maximum Outside Diameter 1 1/16 in, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Electro-Galvanized, Hanger Type Clevis, Load Capacity 610 lb, Overall Height 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. x 1/2 in. Solvent Weld CPVC 90-Degree CTS x FNPT Drop Ear Elbow (CPVCDEE12W)
- ZORO SELECT Flexible Connector, Drains 2" x 1 12" (DXDTC-215)
- ZORO SELECT 1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND10)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- NVENT CADDY Clevis Hanger, Size 1 1/2 In (4060150S4)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1150075EG)
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load (4550050PL)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1010075CP)
- NVENT CADDY J Hanger Felt Lined, Size 3 In (4180300FL)
- NVENT CADDY Loop Hanger, J, 1/2 In, Electro-Zinc Plated (4180050EG)
- B & K Pipe Hanger Vinyl Dwv 1-1/2 (V30-150HC)
- Nvent Caddy Pipe Hangers