Shop All Pipe Hangers
Nvent Caddy
Clevis Hanger, 2 1/2 In, 1130 lb Max Load
Mfr # 4010250EG
Zoro # G2780985
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 1/2 in
- Material Electro-Galvanized Steel
- Pipe Size (In.) 2 1/2 in
- Metal Detectable Yes
- Length (In.) 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 4010250EG
- Zoro # G2780985
- UPC # 00782856365921
- Country of Origin China
- Category Pipe Hangers
Dimensions
Rod Size | 1/2 in |
Pipe Size (In.) | 2 1/2 in |
Length (In.) | 5 5/16 in |
Thread Size (In.) | 1/2 |
Tube Size (In.) | 2-1/2 |
For Maximum Outside Diameter | 2 7/8 in |
Overall Height | 6.125 in |
For Threaded Rod Size | 1/2 in |
Thread Size | 1/2" |
For Pipe Size | 2 1/2 in |
Description
Clevis Hanger, Cushioned No, For Maximum Outside Diameter 2 7/8 in, For Pipe Size 2 1/2 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Electro-Galvanized, Hanger Type Clevis, Load Capacity 1,130 lb, Overall Height 6.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Elbow (80410)
- ELDON JAMES 3/8" x 1/4" Barbed Reducing Coupler PK 10 (C6-4WP)
- KOHLER Insert, Aerator, 1.5 Gpm, Large (1103116)
- GENOVA PRODUCTS Nipples 3/4 X 4 Pvc (404-040)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1/2 In (1150050EG)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1150150EG)
- NVENT CADDY Loop Hanger, Size 3 In (1050300S4)
- NVENT CADDY Split Ring Hanger, Size 1 1/2 In (4550150EG)
- NVENT CADDY Split Ring Hanger, Size 3 In (4550300PL)
- NVENT CADDY Clevis Hanger, 1/2 In, 610 lb Max Load (4010050EG)
- WARWICK HANGER TUBING HANGERS 1/2"" 5PK (180-50)
- Nvent Caddy Pipe Hangers