Shop All Pipe Hangers
Nvent Caddy
Clevis Hanger, 1 In, 610 lb Max Load
Mfr # 4010100EG
Zoro # G2702104
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size (In.) 1
- Pipe Size (In.) 1 in
- Rod Size 3/8 in
- Thread Size (In.) 3/8
- Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 4010100EG
- Zoro # G2702104
- UPC # 00782856365891
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 1 |
Pipe Size (In.) | 1 in |
Rod Size | 3/8 in |
Thread Size (In.) | 3/8 |
Length (In.) | 2 13/16 in |
Thread Size | 3/8" |
For Pipe Size | 1 in |
Overall Height | 3 in |
For Maximum Outside Diameter | 1 5/16 in |
For Threaded Rod Size | 3/8 in |
Description
Clevis Hanger, Cushioned No, For Maximum Outside Diameter 1 5/16 in, For Pipe Size 1 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Electro-Galvanized, Hanger Type Clevis, Load Capacity 610 lb, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G022)
- SLOAN REGAL Flushometer A-156-A Diaphragm (5301188)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 13)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, High Flow, T78 Series, 0-10 PSIG, 1/2in Port (960-351-000)
- NVENT CADDY Split Ring Hanger, 2 In, 180 lb Max Load (4550200PL)
- NVENT CADDY Clevis Hanger, Size 4 In (4060400S4)
- NVENT CADDY J Hanger Felt Lined, Size 2 1/2 In (4180250FL)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 1/2 In, Width (In.): 1 in (1150250EG)
- NVENT CADDY Split Ring Hanger, Size 3 In (4550300PL)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1010150CP)
- OATEY HALFCLAMP W/NL 1/2"" 12PK (33910)
- Nvent Caddy Pipe Hangers