Shop All Strut Channel Accessories
Nvent Caddy
Channel Nut With Spring, 3/8-16 In, Steel
Mfr # SPRA0037EG
Zoro # G2907624
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Galvanized
- Conduit Size 3/8 in
- Material Steel
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # SPRA0037EG
- Zoro # G2907624
- UPC # 782856340621
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3/8 in |
Thread Size | 3/8"-16 |
Width (In.) | 3/4 in |
Height (In.) | 3/8 in |
Thread Size (In.) | 3/8-16 |
Width | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 3/8 in |
Rod Size (RS) | 0.38 |
Details
Item | Channel Nut With Spring |
Color | Gray |
Finish | Galvanized |
Material | Steel |
Description/Special Features | Fits Types A, B, And M Channels |
Metal Detectable | Yes |
For Use With | Strut Channels |
Conduit Type | Strut |
Thickness | 3/8 in |
Load Capacity | 1,000 lb |
Number of Pieces | 100 |
Features | Electrogalvanized |
Torque (TQ) | 25.7-25.70 |
Thickness (T) | 9.5-9.50 |
Static Load Safety Factor | 0.125694444444444 |
Description
Channel Nut With Spring, Steel, Overall Height 3/8 in, Width 3/4 in, Thickness 3/8 in, Finish Galvanized, Thread Size 3/8 In.-16, Gray, Bolt Size 3/8 in, Conduit Type Strut, Conduit Size 3/8 in, For Use With Strut Channels, Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-4A)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- CALBOND Conduit Body, Type LL, FM7, 3/4 in., PVC (PV0700LL27)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- NVENT CADDY Channel Nut w/o Spring, 1/2-13 In, Steel (NUT0050EG)
- NVENT CADDY Conduit Clamp, 1-1/2 In EMT, Silver (SCH24B)
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20B)
- NVENT CADDY Conduit Clamp, 3/4 In EMT, Silver (SCH12)
- NVENT CADDY Nut, Threaded Rod, 3/8In, 1350 lb (SN37)
- NVENT CADDY Channel Nut, Threaded Rod, 3/8In, 500 lb (CRLS37EG)
- FLEX-STRUT Channel Nut, Top Spring, 1/4" (FS-1/4TG E/G)
- Nvent Caddy Strut Channel Accessories