Shop All Strut Channel Accessories
Nvent Caddy
Channel Nut, Threaded Rod, 3/8In, 500 lb
Mfr # CRLS37EG
Zoro # G3659171
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Electrogalvanized
- Material Electro-Galvanized Cast Iron
- Flange Width (In.) 7/16 in
- Height (In.) 1/2 in
- Length (In.) 1 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CRLS37EG
- Zoro # G3659171
- UPC # 782856649465
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Flange Width (In.) | 7/16 in |
Height (In.) | 1/2 in |
Length (In.) | 1 2/5 in |
Width (In.) | 1 2/5 in |
Beam Width | 4 |
Thread Size (In.) | 3/8 |
Rod Size | 3/8 in |
Width | 20.83 millimetre |
Length | 35.48 millimetre |
Height | 23.55 millimetre |
Rod Size (RS) | 0.38 |
Details
Item | Channel Nut |
Finish | Electrogalvanized |
Material | Electro-Galvanized Cast Iron |
Max. Load (Lb.) | 500 lb |
Description/Special Features | For Attachment Of Threaded Rod And Hardware To Standard Strut Channel |
Metal Detectable | Yes |
Type | Threaded Rod |
Static Load (F) | 3335 |
Description
Channel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 3m (7000-12241-2150300)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4060604CH)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- NVENT CADDY Channel Nut With Spring, 1/2-13 In, Steel (SPRA0050EG)
- NVENT CADDY Channel Nut w/ Top Spring, 1/4-20 In (TSNT0025EG)
- NVENT CADDY Conduit Clamp, 3 In EMT, Silver (SCH56B)
- NVENT CADDY Conduit Clamp, 3/4 In EMT, Silver (SCH12B)
- NVENT CADDY Square Channel Washer, 5/16 In, Steel (F130000EG)
- NVENT CADDY Conduit Clamp, 2 In EMT, Silver (SCH32B)
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK25 (V226 3/8-25)
- Nvent Caddy Strut Channel Accessories