Shop All Cable Supports
Nvent Caddy
CAT HP 1 5/16" J-HOOKTO FLANGE CLIP, 1/8-1/4", SIDE, PK 50
Mfr # CAT21HP24SM
Zoro # G0517852
product price: $472.99
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Finish Pregalvanized
- Cable Capacity, Cat 6A 25
- Flange Thickness (FT) 3-8.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT21HP24SM
- Zoro # G0517852
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Diameter (Ø ) | 33.3-33.30 |
Details
Material | Steel |
Type | J-Hooks |
Finish | Pregalvanized |
Cable Capacity, Cat 6A | 25 |
Flange Thickness (FT) | 3-8.00 |
Static Load (F) | 270 |
Area | 1174 |
Cable Capacity, Cat 5e | 50 |
Cable Capacity, Cat 6 | 40 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NO (30G082)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design (100436)
- HONEYWELL Dp3030B5003 Deluxe Power Pro (DP3030B500)
- NVENT CADDY J-Hook 1 in Assemble To 4Z34 (CAT16HP4Z34)
- NVENT CADDY Telescoping Screw Gun Box Bracket, Adjustable Stud Spacing (TSGB1624)
- NVENT CADDY Footed Box Support, Steel, 12in Box Height Above Floor (FBS12)
- NVENT CADDY J-Hook 1in. (CAT16HP)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- NVENT CADDY Support Box with Sbt18 1/4-20 Rod (B18SBT184Z)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- Nvent Caddy Cable Supports