Shop All Cable Supports
Nvent Caddy
CAT HP 1 5/16" J-HOOKTO FLANGE CLIP, 1/8-1/4", PK 50
Mfr # CAT21HP24
Zoro # G0517676
product price: $571.99
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Height 111.90 millimetre
- Width 50.80 millimetre
- Length 86.90 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT21HP24
- Zoro # G0517676
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 111.90 millimetre |
Width | 50.80 millimetre |
Length | 86.90 millimetre |
Diameter (Ø ) | 33.3-33.30 |
Details
Material | Steel |
Type | J-Hooks |
Finish | Pregalvanized |
Flange Thickness (FT) | 3-8.00 |
Static Load (F) | 270 |
Cable Capacity, Cat 6 | 40 |
Area | 1174 |
Cable Capacity, Cat 6A | 25 |
Cable Capacity, Cat 5e | 50 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110W)
- GROTE Breaker, Std Blade Fuse, Type III, 30A (82-2359)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLR-3)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- NVENT CADDY Clip, Pipe, Sleeve Wal-Thk (740)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AB)
- NVENT CADDY Telescoping Screw Gun Box Bracket, Adjustable Stud Spacing (TSGB1624)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- NVENT CADDY Support Box with Sbt18 1/4-20 Rod (B18SBT184Z)
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- Nvent Caddy Cable Supports