Shop All Cable Supports
Nvent Caddy
CAT HP 1 5/16" J-HOOKTO BC BEAM CLAMP, 1/2" MAX, PK 50
Mfr # CAT21HPBCB
Zoro # G0530547
product price: $601.99
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Finish Pregalvanized
- Diameter (Ø ) 33.3-33.30
- Static Load (F) 270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT21HPBCB
- Zoro # G0530547
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Diameter (Ø ) | 33.3-33.30 |
Details
Material | Steel |
Type | J-Hooks |
Finish | Pregalvanized |
Static Load (F) | 270 |
Area | 1174 |
Cable Capacity, Cat 5e | 50 |
Cable Capacity, Cat 6A | 25 |
Cable Capacity, Cat 6 | 40 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Purple, PVC Insulation (411020513)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- OMRON Straight Actuating Key (D4BS-K1)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- NVENT CADDY Support Box with Sbt18 1/4-20 Rod (B18SBT184Z)
- NVENT CADDY Cable/Conduit to Stud Attachment, 1in EMT, 2-1/8in Box Depth (CS16)
- NVENT CADDY J-Hook 1in. (CAT16HP)
- NVENT CADDY CADDY Speed Link SLK with Hook, 9.9ft L, 100lb Static Load (SLK2L3)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- GARDNER BENDER Metal Insulated Staple, 1/2", PK200 (MSI-200JT)
- Nvent Caddy Cable Supports