Shop All Cable Supports
Nvent Caddy
CAT HP 1 5/16" J-HOOKFOR HIGH PERFORMANCE CABLING, PK 50
Mfr # CAT21HP
Zoro # G0520092
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Height 111.90 millimetre
- Width 50.80 millimetre
- Length 53.60 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # CAT21HP
- Zoro # G0520092
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 111.90 millimetre |
Width | 50.80 millimetre |
Length | 53.60 millimetre |
Diameter (Ø ) | 33.3-33.30 |
Height (H) | 112-112.00 |
Details
Material | Steel |
Type | J-Hooks |
Finish | Pregalvanized |
Static Load Safety Factor | 0.125694444444444 |
Static Load (F) | 270 |
Cable Capacity, Cat 5e | 50 |
Area | 1174 |
Cable Capacity, Cat 6 | 40 |
Cable Capacity, Cat 6A | 25 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- HUBBELL PREMISE WIRING Hubbell SFFEX Video Adapter - 1 x F Connector Video Female - 1 x F Connector Video Female - Nickel Connector - Electric Ivory (SFFEX)
- FLEX-STRUT Tee, 4-Hole (FS-5022 E/G)
- NVENT CADDY Extension Bracket For 512Hd (512HDXT)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- NVENT CADDY Screw Gun Bracket, Steel, 16in Stud Spacing (SGB16A)
- NVENT CADDY Clip, Pipe, Sleeve Wal-Thk (740)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- GARDNER BENDER Metal Staple, 1/2", PK1000 (MS-1000C)
- Nvent Caddy Cable Supports