Shop All Cable Supports
Nvent Caddy
CAT HP 1 5/16" J-HOOK TO BCBEAM CLAMP, 1/2"MAX, BOX OF 50, PK 50
Mfr # CAT21HPBC
Zoro # G0520013
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Finish Pregalvanized
- Cable Capacity, Cat 6 40
- Area 1174
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # CAT21HPBC
- Zoro # G0520013
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Diameter (Ø ) | 33.3-33.30 |
Details
Material | Steel |
Type | J-Hooks |
Finish | Pregalvanized |
Cable Capacity, Cat 6 | 40 |
Area | 1174 |
Cable Capacity, Cat 5e | 50 |
Static Load (F) | 270 |
Cable Capacity, Cat 6A | 25 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Control Cabinet, Steel, 23.6 in H (6320650)
- SQUARE D Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1.5S1F)
- GARDNER BENDER Coaxial Staple, Blk, 1/4" Wood App, PK100 (PSB-100B)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- NVENT CADDY J-Hook 1in. (CAT16HP)
- NVENT CADDY J-Hook, Hammer On 5/16-1/2 In Flange (CAT1258SM)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224SM)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 7in-18in H, 1500lb (PSA16AH18)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 3/4In Max Cap (BCH12-E-2-4)
- Nvent Caddy Cable Supports