Shop All Cable Supports
Nvent Caddy
CABLE SUPPORT CAT 5 WITH 3/4, SCREW MOUNT,
Mfr # CAT12BCB
Zoro # G1232428
product price: $9.75
/ea
Sold in multiples of 15 for $146.25
$146.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Flange Thickness (FT) 3.2-12.70
- Diameter (Ø ) 19.1-19.10
- Finish Pregalvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT12BCB
- Zoro # G1232428
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Diameter (Ø ) | 19.1-19.10 |
Details
Material | Steel |
Type | J-Hooks |
Flange Thickness (FT) | 3.2-12.70 |
Finish | Pregalvanized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 20A, 250V AC (OT20)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 15 ft, White (PS-415-HGULTRA)
- TECHFLEX Glass, Lacing Tape, Size 2 Fin D Natural (LT4-S2-FD-NT)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Foam Bottom, 1500lb Static Load (PHK)
- NVENT CADDY CADDY Speed Link SLK with Y-Toggle, 44lb Static Load (SLK15Y300L3)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- NVENT CADDY J-Hook, Screw On 1/8-5/8 In Flange (CAT12BC200B)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- Nvent Caddy Cable Supports