Shop All Cable Supports
Nvent Caddy
CABLE SUPPORT, 10/PK, PK 10
Mfr # CAT425
Zoro # G1233828
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Saddles
- Diameter (Ø ) 100-100.00
- Finish Electrogalvanized
- Area 518
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # CAT425
- Zoro # G1233828
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Diameter (Ø ) | 100-100.00 |
Hole Size (HS) | 7-7.00 |
Details
Material | Steel |
Type | Saddles |
Finish | Electrogalvanized |
Area | 518 |
Cable Capacity, Cat 6 | 325 |
Static Load (F) | 450 |
Cable Capacity, Cat 5e | 425 |
Static Load Safety Factor | 0.125694444444444 |
Cable Capacity, Cat 6A | 210 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- RITTAL Hole Seal, 1.25 In Hole dia., Steel (OHSSPBC)
- TRIPP LITE Ups Replacement Battery Cartridge For Select Tripp Lite (RBC36H)
- NVENT CADDY Clip, Pipe, Sleeve Wal-Thk (740)
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- NVENT CADDY Beam Clamp Mild Steel (BC200)
- NVENT CADDY Telescoping Strut Replacement, 12.5in-20in Rod to Rod Length (TSR1220)
- NVENT CADDY L-Bracket, CADDY Rod Lock, Steel, 3/8in Rod, 700lb Static Load (CRLL37EG)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Rubber Bottom, 750lb Load (PHBR)
- Nvent Caddy Cable Supports